L090 14MM NKW
Lovejoy INC 41461 ; 机械传动件/链轮
Jaw Coupling Hub; 14MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 53.594MM Outside Diameter; 20.828MM Length Thru Bore; L090 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque
制造商部件号
L090 14MM NKW
BDI部件号
595201
价格(不含税不含运费)
库存:
下单前需确认
全球库存: