TIMKEN LOVEJOY
Lovejoy L095-HUB-24MMH7-8X3.3MMKW ; 机械传动件/联轴器
Jaw Coupling Hub; 24MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
LOVEJOY 68514411344 ; 机械传动件/联轴器
Jaw Coupling Hub; 1-1/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
Lovejoy L095-HUB-22MMH7-6X2.8MMKW ; 机械传动件/联轴器
Jaw Coupling Hub; 22MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
制造商部件号
BDI部件号
SKF
SKF PHE L110HUB
Jaw Coupling Hub; 3.307" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 3.307" Outside Diameter; 1.693" Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 930In-Lbs Torque
制造商部件号
BDI部件号