TIMKEN LOVEJOY
Lovejoy L095-HUB-24MMH7-8X3.3MMKW ; 机械传动件/联轴器
Jaw Coupling Hub; 24MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
LOVEJOY 68514411344 ; 机械传动件/联轴器
Jaw Coupling Hub; 1-1/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
制造商部件号
BDI部件号
MASTERDRIVE
MASTERDRIVE L070-5/16
Jaw Coupling Hub; 5/16" Bore; 1-3/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.375" Outside Diameter; 0.77" Length Thru Bore; L070 Size or Series; Set Screw; Powdered Metal; 14000 Maximum Speed; Buna-N 43.2 | Hytrel/Bronze 114 | Urethane 64.8In-Lbs Torque
制造商部件号
BDI部件号
MASTERDRIVE
MASTERDRIVE L070-7/16
Jaw Coupling Hub; 7/16" Bore; 1-3/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.375" Outside Diameter; 0.77" Length Thru Bore; L070 Size or Series; Set Screw; Powdered Metal; 14000 Maximum Speed; Buna-N 43.2 | Hytrel/Bronze 114 | Urethane 64.8In-Lbs Torque
制造商部件号
BDI部件号
MASTERDRIVE
MASTERDRIVE L150-13/16
Jaw Coupling Hub; 13/16" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.771" Length Thru Bore; L150 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 1240 | Hytrel/Bronze 3708 | Urethane 1188In-Lbs Torque
制造商部件号
BDI部件号