L099 1-1/8 1/4X1/8 KW
LOVEJOY 68514411344 ; 机械传动件/联轴器
Jaw Coupling Hub; 1-1/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
制造商部件号
L099 1-1/8 1/4X1/8 KW
BDI部件号
592664
价格(不含税不含运费)
库存:
全球库存:
BDI - 墨西哥 6
BDI - 美国 15