登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
爪式联轴器轮毂 | BDI China
品类机械传动品类联轴器品类爪形联轴器品类爪式联轴器轮毂
TIMKEN LOVEJOY
Lovejoy L095-HUB-24MMH7-8X3.3MMKW ; 机械传动件/联轴器
Jaw Coupling Hub; 24MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
国内 (3)
TIMKEN LOVEJOY
LOVEJOY 68514411344 ; 机械传动件/联轴器
Jaw Coupling Hub; 1-1/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
国内 (3)
海外 (21.0)
TIMKEN LOVEJOY
Lovejoy L095-HUB-22MMH7-6X2.8MMKW ; 机械传动件/联轴器
Jaw Coupling Hub; 22MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
国内 (2)
TB WOODS
TB WOODS LC100 3/4
Jaw Coupling Hub; 3/4" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.38" Length Thru Bore; LC100 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; Buna-N 417 | Hytrel/Bronze 1134 | Urethane 625.5In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TIMKEN LOVEJOY
TIMKEN LOVEJOY QF1000X5-1/4
Jaw Coupling Hub; 5-1/4" Bore; 7.811" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 10.5" Outside Diameter; 4.6" Length Thru Bore; QF1000 Size or Series; Set Screw; Steel; 3000 Maximum Speed; Red 84966 | White 162997 | Blue 162997In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认