L095 24MM 8X3.3MM KW
Lovejoy L095-HUB-24MMH7-8X3.3MMKW ; 机械传动件/联轴器
Jaw Coupling Hub; 24MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
制造商部件号
L095 24MM 8X3.3MM KW
BDI部件号
595176
价格(不含税不含运费)
库存:
全球库存: