PHE L110HUB
SKF PHE L110HUB
Jaw Coupling Hub; 3.307" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 3.307" Outside Diameter; 1.693" Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 930In-Lbs Torque
制造商部件号
PHE L110HUB
BDI部件号
1281504
价格(不含税不含运费)
库存:
下单前需确认
全球库存: