TIMKEN LOVEJOY
TIMKEN LOVEJOY C226 COLLAR WITH HARDWARE
Jaw Coupling; Collar; Steel; 5-1/2" Outside Diameter; C226 Coupling Size; 4800 Maximum Speed (RPM); NBR 2988 | Hytrel/Bronze 5940In-Lbs Torque Rating
BDI部件号
TIMKEN LOVEJOY
TIMKEN LOVEJOY LC090/095 COLLAR WITH SCREWS
Jaw Coupling; Collar; Steel; 2.54" Outside Diameter; LC090/095 Coupling Size; 3600 Maximum Speed (RPM); NBR 194 | Urethane 291 | Hytrel/Bronze 561In-Lbs Torque Rating
BDI部件号
TIMKEN LOVEJOY
TIMKEN LOVEJOY LC225 COLLAR WITH SCREWS
Jaw Coupling; Collar; Steel; 5.61" Outside Diameter; LC225 Coupling Size; 3600 Maximum Speed (RPM); NBR 2340 | Urethane 3510 | Hytrel/Bronze 6228In-Lbs Torque Rating
制造商部件号
BDI部件号
TIMKEN LOVEJOY
TIMKEN LOVEJOY LC190 COLLAR WITH SCREWS
Jaw Coupling; Collar; Steel; 5.01" Outside Diameter; LC190 Coupling Size; 3600 Maximum Speed (RPM); NBR 1728 | Urethane 2592 | Hytrel/Bronze 4680In-Lbs Torque Rating
制造商部件号
BDI部件号
TIMKEN LOVEJOY
TIMKEN LOVEJOY LC099/100 COLLAR WITH SCREWS
Jaw Coupling; Collar; Steel; 3.11" Outside Diameter; LC099/100 Coupling Size; 3600 Maximum Speed (RPM); NBR 417 | Urethane 626 | Hytrel/Bronze 1134In-Lbs Torque Rating
BDI部件号