EBC
EBC L090/095 HYTREL INSERT ; 传动件/联轴器
2-1/8" Outside diameter; Jaw Coupling; Spider; Hytrel; 0.44" Thickness; L090/095 Size or Series; 3600 Max Speed; 401 | 561In-Lbs Torque
BDI部件号
EBC
EBC L090/095 URETHANE INSERT ; 传动件/联轴器
2-1/8" Outside diameter; Jaw Coupling; Spider; Urethane; 0.44" Thickness; L090/095 Size or Series; 216 | 291In-Lbs Torque
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR GF10FG-INS
Coupling Insert; 2.23" Outside Diameter; Jaw Coupling; Urethane; 0.63" Thickness; GF10 Series or Size; 12000 RPM Max Speed; 365In-Lbs Torque
制造商部件号
BDI部件号