TIMKEN LOVEJOY
TIMKEN LOVEJOY SX255-6 2-7/8 SLD900-100
Coupling Hub; 2-7/8" Bore; 6.12" Hub Diameter; Disc Coupling; Shaft; Finished Bore; Steel; 10.04" Flange Outside Diameter; 10.04" Outside Diameter; 4.53" Length Thru Bore; 255-6; Shaft Locking Device; No Bushing; No Keyway; Unbalanced 3080 | Balanced 7700RPM Max Speed; 90300In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
TIMKEN LOVEJOY SX202-6 HUB RSB
4.92" Hub Diam; Disc Coupling; Hub; Shaft; No Bore; Steel; 0 To 3-1/2" Bore Range; 7.95" Flange Outside Diam; 7.95" Outside Diam; 3.54" Length Thru Bore; 202-6; No Bushing; No Keyway; Unbalanced 3840 | Balanced 9600 Max Speed; 40700In-Lbs Torque
制造商部件号
BDI部件号
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS 153 KD 21 SHUB
Disc Coupling; Hub; 3.55" Hub Diameter; No Bore; 5.38" Outside Diameter; 1.94" Length Thru Bore; 153 Coupling
制造商部件号
BDI部件号
TB WOODS
TB WOODS TFI0038AH
2.992" Hub Diam; Disc Coupling; Hub; Shaft; No Bore; Steel; 0 To 2-1/4" Bore Range; 4.21" Flange Outside Diam; 4.21" Outside Diam; 1.77" Length Thru Bore; 38; No Bushing; No Keyway; 16500 Max Speed; 3363In-Lbs Torque
制造商部件号
BDI部件号