MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1070M-HUB 48MM KW 1SS
Grid Coupling Hub; 48MM Bore; 87MM Hub Diameter; 115MM Flange Outside Diameter; Shaft; Finished Bore; Keyway; 76.2MM Length Thru Bore; 115MM Overall Diameter; 1070M Size or Series; No Bushing; Steel; 4125 Max Speed; 8800In-Lbs Torque
制造商部件号
BDI部件号
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS 1120 HUBX 3 1/4
Grid Coupling Hub; 3-1/4" Bore; 7.06" Hub Diameter; Shaft; Finished Bore; No Keyway; 5.88" Length Thru Bore; 1120 Size or Series; No Bushing; Steel; 2700 Max Speed; 110000In-Lbs Torque
制造商部件号
BDI部件号
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS 1120 HUBX 3 3/8
Grid Coupling Hub; 3-3/8" Bore; 7.06" Hub Diameter; Shaft; Finished Bore; No Keyway; 5.88" Length Thru Bore; 1120 Size or Series; No Bushing; Steel; 2700 Max Speed; 110000In-Lbs Torque
制造商部件号
BDI部件号
TB WOODS
TB WOODS 1020T 9/16
Grid Coupling Hub; 9/16" Bore; 1.56" Hub Diameter; Shaft; Finished Bore; Keyway; 1.87" Length Thru Bore; 1020T Size or Series; No Bushing; Steel; 6000 Max Speed; 460In-Lbs Torque
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1070T-HUB1 11/16
Grid Coupling Hub; 1-11/16" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; 4125 Max Speed; 8800In-Lbs Torque
制造商部件号
BDI部件号