FALK
FALK 0709996 1090T31 SPACER ASSY BE-7.25
8-1/4" Outside Diameter; Grid Coupling; Spacer Hub Assembly; Steel; 7-1/4" Between Shaft Ends; 1090T Size or Series; 3600 Max Speed; 33000In-Lbs Torque
BDI部件号
TB WOODS
TB WOODS 1050T31 4.38DBSE
Grid Coupling; Spacer Hub; Steel; 4.94" Outside Diameter; 4.38" Distance Between Shaft Ends; 1050T Coupling Size; n/a Maximum Speed (RPM); 3850In-Lbs
制造商部件号
BDI部件号
DODGE
DODGE 1050T31/35 SPACER ASSY X 2.456 ; 006534
4.94" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 2.456" Between Shaft Ends; 1050T Size or Series; 3600 Max Speed; 3500In-Lbs Torque
BDI部件号
FALK
FALK 1080T31/35 SPACER HUB CL=4.812 NR 744345
7" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 0" Between Shaft Ends; 1080T Size or Series; 3600 Max Speed; 18150In-Lbs Torque
BDI部件号
FALK
FALK 1100T31/35 SPACER HUB CL3.812 NR 744344
9.88" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 0" Between Shaft Ends; 1100T Size or Series; 2440 Max Speed; 55550In-Lbs Torque
BDI部件号