8020TBH
MARTIN SPROCKET & GR 8020TBH
5-3/8" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 7/8 To 3-1/4 Bore Range; 6.91" Outside Diameter; 2" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 20 Teeth; 2" Width; 8020; Keyway; Steel
制造商部件号
8020TBH
BDI部件号
625428
价格(不含税不含运费)
库存:
下单前需确认
全球库存: