DODGE
DODGE SIZE 50 CHAIN CPLG COVER ASSY
Chain Coupling; Cover; Aluminum; 5-1/8" Outside Diameter; 2-3/8" Width; 5016 | 5018 Coupling Size; 4000 Maximum Speed (RPM)
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 5016AL COV
Chain Coupling; Cover; Aluminum; 5-1/8" Outside Diameter; 2-3/8" Width; 5016 Coupling Size; 4000 Maximum Speed (RPM)
制造商部件号
BDI部件号
TSUBAKI
TEM CR6018K ; 机械传动件/联轴器外壳
Chain Coupling Cover; Die-Cast Aluminum; 142MM Outside Diameter; 106MM Width; 6018 Coupling Size; 100 RPM Maximum Speed
制造商部件号
BDI部件号