TIMKEN LOVEJOY
TIMKEN LOVEJOY F 3.5E RIGID 4 1X1/2 KW
4" Bore; 6-1/2" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 4.19" Length Thru Bore; F3.5; No Bushing; Keyway; Carbon Steel; 5250 Max Speed; 151200In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
TIMKEN LOVEJOY F 3.5 3-3/4 7/8X7/16 KW
3-3/4" Bore; 6-1/2" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 4.19" Length Thru Bore; F3.5; No Bushing; Keyway; Carbon Steel; 5250 Max Speed; 151200In-Lbs Torque
制造商部件号
BDI部件号
TIMKEN LOVEJOY
TIMKEN LOVEJOY FX 2SM-RGD HUB 2-1/2 5/8X5/16KW
2-1/2" Bore; 4.21" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 2.44" Length Thru Bore; FX2; No Bushing; Keyway; Steel; 7500 Max Speed; 44850In-Lbs Torque
BDI部件号
FALK
FALK 1030G FLEX HUB 3.250 3/4X3/8KW 0744696
3-1/4" Bore; 6" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 3.59" Length Thru Bore; 1030G; No Bushing; Keyway; Steel; 4400 Max Speed; 107100In-Lbs Torque
BDI部件号