TB WOODS
TB WOODS AD05-A 1/2
Disc Coupling; Hub; 1/2" Bore; 2.06" Hub Diameter; Finished; 2.65" Outside Diameter; 1.13" Length Thru Bore; 05 Coupling; Clamp Mount
制造商部件号
BDI部件号
TB WOODS
TB WOODS AJ10-A 3/4 STD
Disc Coupling; Hub; 3/4" Bore; 1.8" Hub Diameter; Finished; 3.19" Outside Diameter; 1" Length Thru Bore; 10 Coupling; Set Screw Mount
制造商部件号
BDI部件号
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS 304 KD 20 LHUB
Disc Coupling; Hub; 6-3/4" Hub Diameter; No Bore; 9-1/4" Outside Diameter; 4-3/4" Length Thru Bore; 304 Coupling
制造商部件号
BDI部件号
TB WOODS
TB WOODS AL05-A 19MM
Disc Coupling; Hub; 19MM Bore; 45.72MM Hub Diameter; Finished; 67.31MM Outside Diameter; 36.068MM Length Thru Bore; 05 Coupling; Ringfeder Tapered Lo
制造商部件号
BDI部件号
TB WOODS
TB WOODS AJ10-A 1/2 STD
Disc Coupling; Hub; 1/2" Bore; 1.8" Hub Diameter; Finished; 3.19" Outside Diameter; 1" Length Thru Bore; 10 Coupling; Set Screw Mount
制造商部件号
BDI部件号