80 JL
TSU RS80-1-JL ; 其他类/其他类1
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
制造商部件号
RS80-1-JL
BDI部件号
23955993
价格(不含税不含运费)
¥11.00 / 套
¥28.00 / 套
库存:
全球库存: