MARTIN SPROCKET & GR
MARTIN SPROCKET & GR YSM24B18 20 DEG B MTO
Miter Gear; 3/4" Pitch Dia; 24 DP; 5/32" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 5/8" Hub Dia; Straight Tooth; Steel
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR M1025MTO 3-7189-105-015
Miter Gear; 2-1/2" Pitch Dia; 10 DP; 0.55" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.126" Max Bore; 2" Hub Dia; Straight Tooth; Steel
制造商部件号
BDI部件号