BOSTON GEAR
BOSTON GEAR H1418RH(12986) ; 机械传动件/蜗杆
Worm Only; 3/4" Bore; 1-1/4" Pitch Diameter; 10 DP; 1-3/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Double; Hardened Teeth
制造商部件号
BDI部件号
价格(不含税不含运费)
¥412.00 / 套
¥955.00 / 套
库存
国内 (1)
BOSTON GEAR
BOSTON GEAR D1601A
Worm Gear; 2-1/2" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.19" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
制造商部件号
BDI部件号