GATES
GATES 23405
Hose; Coolant Type of Hose; 1.81" X 1.81" X 0.78" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 18 Inch Length
制造商部件号
BDI部件号
CONTINENTAL
CONTINENTAL 1/2IN PLIOVIC AG SPRAY 1800 ORANGE
Specialty; 1/2" Inside Diameter; 0.78" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange; 600 PSI - 41 Bar Operating Pressure
BDI部件号
CONTINENTAL
CONTINENTAL 1-1/2INX100FT SPIRAFLEX AIR SEEDER
Air Seeder Hose; Spiraflex; 1-1/2" Inner Diameter; 1.82" Outer Diameter; 100FT Length; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 50PSI Working Pressure
BDI部件号
GATES
GATES 22237
Hose; Coolant Type of Hose; 1.77" X 2.13" X 0.75" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 21 Inch Length
制造商部件号
BDI部件号