SY5340R-5GZ-Q
SMC SY5340R-5GZ-Q ; 自动化产品/五通阀
Solenoid Valve; Double Solenoid; 5 Port; 4 Way; 3 Position Closed Center; 24VDC Voltage; Grommet with 0.3M Lead Wire; Light/Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Base Mounted; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure
制造商部件号
SMC SY5340R-5GZ-Q
BDI部件号
25187860
价格(不含税不含运费)
¥517.00 / 套
库存:
全球库存: