ENERGY FOCUS
ENERGY FOCUS LEDFLT8-840-415-228C
G13 Medium Bi-Pin Base; 1800lm Lumens; 4000K Color Temperature; 48" Nominal Length; 15W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Clear Lens Type; 120lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 1.024" Overall Width; No Dimmable; 50000 Hours Nominal Life
制造商部件号
BDI部件号
ENERGY FOCUS
ENERGY FOCUS LEDFLT8-850-413-IT3C
G13 Medium Bi-Pin Base; 1950lm Lumens; 5000K Color Temperature; 48" Nominal Length; 13W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire - Ballast Compatible; Clear Lens Type; 130lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 50000 Hours Nominal Life
制造商部件号
BDI部件号
ENERGY FOCUS
ENERGY FOCUS LEDFLT8-850-418-388F/10217
G13 Medium Bi-Pin Base; 2160lm Lumens; 5000K Color Temperature; 48" Nominal Length; 18W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 120lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 1.024" Overall Width; No Dimmable; 50000 Hours Nominal Life
BDI部件号
ENERGY FOCUS
ENERGY FOCUS LEDFLT8-840-415-5B2F/11243
G13 Medium Bi-Pin Base; 2100lm Lumens; 4000K Color Temperature; 48" Nominal Length; 15W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 140lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
BDI部件号
ENERGY FOCUS
ENERGY FOCUS LEDFLT8-850-413-338F/10201
G13 Medium Bi-Pin Base; 1560lm Lumens; 5000K Color Temperature; 48" Nominal Length; 13W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 120lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 1.024" Overall Width; No Dimmable; 50000 Hours Nominal Life
BDI部件号