token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
登陆 或 注册
快速处理订单

RH-30-BK-MS3816-20

RH-30-BK-MS3816-20

SYSTEM PLAST RH-30-BK-MS3816-20

Ratchet Handle; Adjustable Male Ratchet Handle; 3.37 IN H | 3/8-16 Male Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Stud: Stainless Steel

制造商部件号

RH-30-BK-MS3816-20

BDI部件号

341309

价格(不含税不含运费)
请求报价
BDI-中国:
下单前需确认
全球库存:
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
N/A
重量 / Kilogram
0.176
UNSPSC
31162801
EAN条码
0787405456341
产品名称
Ratchet Handle
部件描述
Adjustable Male Ratchet Handle
尺寸
3.37 IN H | 3/8-16 Male Thread
用于
Where Frequent Adjusting is Required or Where Handle Movement is Restricted
材料
Handle: Polyamide | Stud: Stainless Steel
其它特点
0.79 Inch L Stud | Black | Large
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Handle
关键字串
Ratchet
制造商货号
RH-30-BK-MS3816-20
重量/磅
0.2
详细描述
Ratchet Handle; Adjustable Male Ratchet Handle; 3.37 IN H | 3/8-16 Male Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Stud: Stainless Steel