BALDOR-RELIANCE
BALDOR-RELIANCE CECP83770T-4
AC Motor; General Purpose; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.94" Overall Length; 91.7% Efficiency Full Load
制造商部件号
BDI部件号
BALDOR-RELIANCE
BALDOR-RELIANCE HDS100-0619AD3KBN
AC Motor; Permanent Magnet; High Performance; 6NM Torque; 1.9KW Power; 230VAC Voltage; 3 Phase; Regular Inertia; Without Seal; With Brake; Keyway; Absolute Encoder; Single Turn; Hiperface SKS36; 128 Sine/Cosine Periods Per Revolution; 100MM Flange
制造商部件号
BDI部件号
GENERAL ELECTRIC
GENERAL ELECTRIC 5KS324SAA2007D2
AC Motor; 40HP Power; 1800RPM Speed; 324TC Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.1 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
制造商部件号
BDI部件号
GENERAL ELECTRIC
GENERAL ELECTRIC 5KS215XAA208D2
AC Motor; 10HP Power; 1800RPM Speed; 215T Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 91.7 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
制造商部件号
BDI部件号
GENERAL ELECTRIC
GENERAL ELECTRIC 5KS254SAA304D1
AC Motor; 7.5HP Power; 1200RPM Speed; 254T Frame; 575VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 91 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
制造商部件号
BDI部件号