PR14089-GR1/0-5
INA PR14089 ; 精机产品/滑块
Slide Rail Assembly; Flat Roller; 142MM Overall Length; 50.8MM Overall Width; 38.1MM Overall Height; 51MM Mounting Hole Spacing; 4.3MM Mounting Hole Diameter; Steel; UG 12553|UV 9542|UFA 6412|UFK 6412|UFB 7812 Guideway Rail
制造商部件号
PR14089-GR1
BDI部件号
1176638
价格(不含税不含运费)
¥2,857.00 / 套
¥8,445.00 / 套
库存:
全球库存: