THOMSON
THOMSON R-1002L-48.0-FLX-QKS-QF1S
Ball Screw; 1" Diameter; 1/2" Travel Per Shaft Rev; 0.004 IN/FT Lead Accuracy; 48" Length; Steel Material; Rolled Thread; Precision Style
BDI部件号
NOOK INDUSTRIES
NOOK INDUSTRIES TL3/4-6RS 36
Ball Screw; 3/4" Screw Diameter; 0.166" Thread Lead; 36" Screw Length; Right Hand | Left Hand Thread Direction; 1 Thread Starts; Steel; 20076 | 30076 | 40076 | 80076 Ball Nut Series
制造商部件号
BDI部件号
SMC
制造商部件号
BDI部件号
THOMSON
THOMSON RM4020FHZ2-2730.0RW-XX-XX
Ball Screw; 40MM Screw Diameter; 20MM Lead; 2730MM Length; Low Friction; Low Operation Noise
BDI部件号
BDI APPROVED
BDI APPROVED HIR1505RC5T-300/172
Ball Screw; 15MM Diameter; 5MM Lead; Turn 2.75 X 1 Circuit; C5 Accuracy Grade; 0.005MM Axial Clearance; 172MM Stroke Length; 300MM Overall Length; Precision
制造商部件号
BDI部件号