THOMSON
THOMSON RW32V
Roundway Bearing; 2" Shaft Diam; 7.38" Bearing Len; Dual V; 3-1/2" Mounting Block Len; 9-3/4" Mounging Block Wid; 4.33" Mounting Block Hght; 7-1/2" Bolt Center Across Shaft; 0.44" Mounting Hole Diam; Roller; 2 Bearings; Steel Roller|Malleable Iron Block
制造商部件号
BDI部件号
THOMSON
THOMSON RW32S
Roundway Bearing; 2" Shaft Diam; 7.38" Bearing Len; Single; 8-1/2" Mounting Block Len; 3.63" Mounging Block Wid; 1-1/2" Mounting Block Hght; 2-3/4" Bolt Center Across Shaft; 0.44" Mounting Hole Diam; Roller; 1 Bearings; Steel Roller|Malleable Iron Block
制造商部件号
BDI部件号