PBC LINEAR
PBC LINEAR SFP12
3/4" Bore; 2.47" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 1-5/8" Length Thru Bore; 1-3/4" Bolt Spacing; 2.067" Housing Length; 7/32" Mounting Hole Diam; No Relubricatable; FL12; Self Aligning; End Mount
制造商部件号
BDI部件号
THOMSON
THOMSON FNYBUFB08
1/2" Bore; 1.77" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 1-1/4" Length Thru Bore; 1-1/4" Bolt Spacing; 1.69" Housing Length; 0.19" Mounting Hole Diam; Relubricatable; FNYBU-08; 2 Seals; No Self Aligning; End Mount
制造商部件号
BDI部件号
EWELLIX
EWELLIX LVCR 60-2LS
60MM Bore; 169.71MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 125MM Length Thru Bore; 120MM Bolt Spacing; 95MM Housing Length; 13.5MM Mounting Hole Diam; Not Relubricatable; LBCR-60-2LS; 2 Seals; No Self Aligning; End Mount
制造商部件号
BDI部件号
EWELLIX
EWELLIX LVCR 80-2LS
Flanged Bearing; With Two Seal; Standard Series ISO 3; 80MM Shaft Diameter; Without Seal; Single; 200MM Length; 125MM Width; N Danger Class
制造商部件号
BDI部件号
THOMSON
THOMSON SSUTFB16
1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 5.33" Housing Length; 5/16" Mounting Hole Diam; Relubricatable; SSU-16-WW; 2 Seals; Self Aligning; End Mount Twin
制造商部件号
BDI部件号