SMC
制造商部件号
BDI部件号
BDI APPROVED
BDI APPROVED HIR1505RC5T-300/172
Ball Screw; 15MM Diameter; 5MM Lead; Turn 2.75 X 1 Circuit; C5 Accuracy Grade; 0.005MM Axial Clearance; 172MM Stroke Length; 300MM Overall Length; Precision
制造商部件号
BDI部件号
NOOK INDUSTRIES
NOOK INDUSTRIES TL1-10RS 72
Ball Screw; 1" Screw Diameter; 0.1" Thread Lead; 72" Screw Length; Right Hand | Left Hand Thread Direction; 1 Thread Starts; Steel; 20110 | 80110 Ball Nut Series
制造商部件号
BDI部件号
NOOK INDUSTRIES
NOOK INDUSTRIES TL1-5RS 36
Ball Screw; 1" Screw Diameter; 0.2" Thread Lead; 36" Screw Length; Right Hand | Left Hand Thread Direction; 1 Thread Starts; Steel; 20105 | 30105 | 40105 | 80105 Ball Nut Series
制造商部件号
BDI部件号
THOMSON
THOMSON R-1002L-48.0-FLX-QKS-QF1S
Ball Screw; 1" Diameter; 1/2" Travel Per Shaft Rev; 0.004 IN/FT Lead Accuracy; 48" Length; Steel Material; Rolled Thread; Precision Style
BDI部件号