KOYO
TOR B-3612 ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 2-1/4" Bore; 2-5/8" Outside Diameter; 3/4" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥121.00 / 套
¥300.00 / 套
库存
国内 (17)
海外 (13.0)
INA
INA NK73/35-XL ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 73MM Bore; 90MM Outside Diameter; 35MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥156.00 / 套
¥441.00 / 套
库存
国内 (5)
SKF
SKF HK 3020 ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 30MM Bore; 37MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥17.00 / 套
¥51.00 / 套
库存
国内 (53)
海外 (44.0)
INA
INA NKI65/35-XL ; 轴承/圆柱滚子轴承
Needle Bearing; 65MM Bore; 90MM Outside Diameter; 35MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥284.00 / 套
¥719.00 / 套
库存
国内 (1223)
海外 (14.0)
INA
INA NA4824-XL ; 轴承/滚针轴承
Needle Bearing; 120MM Bore; 150MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥809.00 / 套
¥2,622.00 / 套
库存
国内 (1)