INA PWKRE62-2RS-XL
INA PWKRE62-2RS-XL ; 轴承/滚轮轴承
Cam Follower Bearing; 62MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
制造商部件号
PWKRE62-2RS
BDI部件号
1176681
价格(不含税不含运费)
¥420.00 / 套
¥1,060.00 / 套
库存:
全球库存: