SKF
SKF NJ212ECJ ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 22MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥479.00 / 套
¥1,594.00 / 套
库存
国内 (35)
FAG
FAG NU2217-E-XL-M1 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 85MM Bore; Straight; 150MM Outside Diameter; 36MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥672.00 / 套
¥2,332.00 / 套
库存
国内 (102)
FAG
FAG NU226E.TVP2 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 130MM Bore; Straight; 230MM Outside Diameter; 40MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,115.00 / 套
¥3,047.00 / 套
库存
国内 (27)
FAG
FAG NU328E.TVP2 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 140MM Bore; Straight; 300MM Outside Diameter; 62MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥3,155.00 / 套
¥10,065.00 / 套
库存
国内 (6)
SKF
SKF L314484 ; 轴承/四列圆柱滚子轴承
Cylindrical Roller Bearing; 300MM Bore; Straight; 332MM Outside Diameter; 300MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C3-Loose | C4-Extra Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥15,420.00 / 套
¥51,146.00 / 套
库存
国内 (2)