FAG
FAG RNU2212-E-XL-TVP2 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 110MM Outside Diameter; 28MM Width; Single Row | No Inner Ring
制造商部件号
BDI部件号
价格(不含税不含运费)
¥220.00 / 套
¥544.00 / 套
库存
国内 (446)
FAG
FAG NU320E.M1.C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 100MM Bore; Straight; 215MM Outside Diameter; 47MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,366.00 / 套
¥2,956.00 / 套
库存
国内 (15)
海外 (4.0)
FAG
FAG N306-E-XL-TVP2 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 30MM Bore; Straight; 72MM Outside Diameter; 19MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥132.00 / 套
¥341.00 / 套
库存
国内 (30)
海外 (7.0)
INA
INA SL182915-B-XL-C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 75MM Bore; Straight; 105MM Outside Diameter; 19MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥491.00 / 套
¥1,070.00 / 套
库存
国内 (9)
INA
INA SL185012-A-C3 ; 轴承/满圆柱滚子轴承
Cylindrical Roller Bearing; 60MM Bore; Straight; 95MM Outside Diameter; 46MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥671.00 / 套
¥2,257.00 / 套
库存
国内 (10)