登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

NJ-215E M

NJ2209E.XL.M1

FAG NJ2209E.XL.M1 ; 轴承/圆柱滚子轴承

Cylindrical Roller Bearing; 45MM Bore; Straight Bore Profile; 85MM Outside Diameter; 23MM Width; Brass Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer

制造商部件号

FAG NJ2209E.XL.M1

BDI部件号

25161817

价格(不含税不含运费)
¥330.00 / 套
¥1,105.00 / 套

订购量

库存:
4547
全球库存:
品牌
制造商名称
SCHAEFFLER GROUP
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
31171547
名称
Bearing
关键字串
Cylindrical
产品明细
Cylindrical Roller Bearing
产品规格
45MM Bore; Straight Bore Profile; 85MM Outside Diameter; 23MM Width; Brass Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
详细描述
Cylindrical Roller Bearing; 45MM Bore; Straight Bore Profile; 85MM Outside Diameter; 23MM Width; Brass Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer