登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

NUP-326E M C/3

NUP311EM C3

EBC NUP311EM C3 ; 轴承/圆柱滚子轴承

Cylindrical Roller Bearing; Single Row; 55MM Bore; 120MM Outside Diameter; 29MM Width; Brass Cage; Straight Bore Profile; RBEC 1; Relubricatable; C3-Loose Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring with Side Plate; 2 Rib Outer Ring

制造商部件号

EBC NUP311EM C3

BDI部件号

25165834

价格(不含税不含运费)
¥94.00 / 套
¥263.00 / 套

订购量

库存:
40
全球库存:
品牌
制造商名称
EBC
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
31171547
名称
Bearing
关键字串
Cylindrical
产品明细
Cylindrical Roller Bearing
产品规格
Single Row; 55MM Bore; 120MM Outside Diameter; 29MM Width; Brass Cage; Straight Bore Profile; RBEC 1; Relubricatable; C3-Loose Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring with Side Plate; 2 Rib Outer Ring
详细描述
Cylindrical Roller Bearing; Single Row; 55MM Bore; 120MM Outside Diameter; 29MM Width; Brass Cage; Straight Bore Profile; RBEC 1; Relubricatable; C3-Loose Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring with Side Plate; 2 Rib Outer Ring