INA
INA SL192344-TB-BR-C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 220MM Bore; Straight; 460MM Outside Diameter; 145MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥35,641.00 / 套
¥111,126.00 / 套
库存
国内 (2)
INA
INA SL014914-A ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 70MM Bore; Straight; 100MM Outside Diameter; 30MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥617.00 / 套
¥1,608.00 / 套
库存
国内 (42)
FAG
FAG NU2207-E-XL-M1-C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 35MM Bore; Straight; 72MM Outside Diameter; 23MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥271.00 / 套
¥605.00 / 套
库存
国内 (10)
INA
INA SL185006A ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 30MM Bore; Straight; 55MM Outside Diameter; 34MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥310.00 / 套
¥1,020.00 / 套
库存
国内 (6)
FAG
FAG NJ212-E-XL-TVP2#E ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 22MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥187.00 / 套
¥466.00 / 套
库存
国内 (872)