FAG HCB7014C.T.P4S.UL
FAG HCB7014C.T.P4S.UL ; 轴承/角接触球轴承
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
制造商部件号
HCB7014-C-T-P4S-UL
BDI部件号
21856599
价格(不含税不含运费)
¥2,371.00 / 套
¥6,905.00 / 套
库存:
全球库存: