FAG
FAG 7219-B-XL-TVP-UA ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 95MM Bore; 170MM Outside Diameter; 32MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥692.00 / 套
¥1,849.00 / 套
库存
国内 (20)
FAG
FAG 7602030-TVP ; 轴承/推力角接触球轴承
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥712.00 / 套
¥1,989.00 / 套
库存
国内 (133)
FAG
FAG QJ305TVP ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 35 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥160.00 / 套
¥537.00 / 套
库存
国内 (2)
FAG
FAG 7305B.TVP.UA ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥146.00 / 套
¥411.00 / 套
库存
国内 (10)
海外 (1.0)
KAYDON
KAYDON K14013XP0 ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 140MM Bore; 166MM Outside Diameter; 13MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥3,687.00 / 套
¥9,268.00 / 套
库存
国内 (3)