FAG
FAG 3319-M-C3 ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 95MM Bore; 200MM Outside Diameter; 77.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 35 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥2,354.00 / 套
¥5,491.00 / 套
库存
国内 (2)
FAG
FAG QJ324N2MPA/C3 ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 120MM Bore; 260MM Outside Diameter; 55MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥3,497.00 / 套
¥10,950.00 / 套
库存
国内 (1)
FAG
FAG 7202-B-XL-2RS-TVP ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥72.00 / 套
¥158.00 / 套
库存
国内 (100)
FAG
FAG 7218B.TVP ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 90MM Bore; 160MM Outside Diameter; 30MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥461.00 / 套
¥1,218.00 / 套
库存
国内 (5)
海外 (5.0)
FAG
FAG 7224-B-XL-TVP ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 120MM Bore; 215MM Outside Diameter; 40MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,135.00 / 套
¥3,252.00 / 套
库存
国内 (2)
海外 (2.0)