INA
INA EGB10060-E50-Y#L ; 轴承/滑动轴承
Sleeve Bearing; 100MM Nominal Bore; 105MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | POM Lead Overlay; Metal Polymer Composite E50 Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥97.00 / 套
¥290.00 / 套
库存
国内 (6)
IGUS
IGUS GFM-4044-40
Sleeve Bearing; 40MM Nominal Bore; 44MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglide G300 Material; 52MM Flange Outside Diameter; 2MM Flange Thickness
制造商部件号
BDI部件号
价格(不含税不含运费)
¥19.00 / 套
¥64.00 / 套
库存
国内 (2)
GGB BEARINGS
GGB 1410DU ; 轴承/滑动轴承
Sleeve Bearing; 14MM Nominal Bore; 16MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥18.00 / 套
¥50.00 / 套
库存
国内 (49)
BOSTON GEAR
BOSTON GEAR FB1620-12 ; 轴承/滑动轴承
Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material; 1-1/2" Flange Outside Diameter; 3/16" Flange Thickness
制造商部件号
BDI部件号
价格(不含税不含运费)
¥450.00 / 套
¥1,336.00 / 套
库存
国内 (9)