登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
圆柱滚子轴承 | BDI China
品类轴承品类滚子轴承品类圆柱滚子轴承
FAG
FAG NJ203-E-XL-TVP2-C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 17MM Bore; Straight; 40MM Outside Diameter; 12MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥72.00 / 套
¥200.00 / 套
库存
国内 (4)

订购量

FAG
FAG NJ204-E-XL-M1A-C3#E ; 轴承/调心滚子轴承
Cylindrical Roller Bearing; 20MM Bore; Straight; 47MM Outside Diameter; 14MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥145.00 / 套
¥441.00 / 套
库存
国内 (189)

订购量

FAG
FAG NJ2328-E-XL-M1 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 140MM Bore; Straight; 300MM Outside Diameter; 102MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥5,881.00 / 套
¥17,278.00 / 套
库存
国内 (2)

订购量

NSK
NSK NUP308EW ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 40MM Bore; Straight; 90MM Outside Diameter; 23MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥149.00 / 套
¥349.00 / 套
库存
国内 (9)

订购量

FAG
FAG NU309-E-XL-TVP2#E ; 轴承/角接触球轴承
Cylindrical Roller Bearing; 45MM Bore; Straight; 100MM Outside Diameter; 25MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥169.00 / 套
¥590.00 / 套
库存
国内 (426)
海外 (3.0)

订购量