登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
圆柱滚子轴承 | BDI China
品类轴承品类滚子轴承品类圆柱滚子轴承
INA
INA SL192344-TB-BR-C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 220MM Bore; Straight; 460MM Outside Diameter; 145MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥35,641.00 / 套
¥111,126.00 / 套
库存
国内 (2)

订购量

INA
INA SL014914-A ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 70MM Bore; Straight; 100MM Outside Diameter; 30MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥617.00 / 套
¥1,608.00 / 套
库存
国内 (42)

订购量

FAG
FAG NU2207-E-XL-M1-C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 35MM Bore; Straight; 72MM Outside Diameter; 23MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥271.00 / 套
¥605.00 / 套
库存
国内 (10)

订购量

INA
INA SL185006A ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 30MM Bore; Straight; 55MM Outside Diameter; 34MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥310.00 / 套
¥1,020.00 / 套
库存
国内 (6)

订购量

INA
INA SL181848-E-BR ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 240MM Bore; Straight; 300MM Outside Diameter; 28MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥3,351.00 / 套
¥9,243.00 / 套
库存
国内 (3)

订购量