登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
PGO 220 5GAL PAIL ; L0838-060

PGO 220 5GAL PAIL ; L0838-060

PGO 220 5GAL PAIL ; L0838-060

LUBRIPLATE PRODUCTS PGO 220 5GAL PAIL ; L0838-060

Gear Oil; Polyalkylene Glycol Type; Bearing | Gear | Chain; Pail; Liquid; Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing; Amber; 5 Gal Container Size

制造商部件号

PGO 220 5GAL PAIL ; L0838-060

BDI部件号

18229037

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
制造商名称
LUBRIPLATE PRODUCTS
最低订购量
N/A
重量 / Kilogram
18.16
UNSPSC
15121503
EAN条码
0089215583805
产品名称
Oil
产品类型
Polyalkylene Glycol
典型用途
Bearing | Gear | Chain
容器类型
Pail
形态
Liquid
SAE/ISO等级
SAE 90 Gear | ISO 220
应用
Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing
制造商描述
PGO Series ECO-Responsible - Polyalkylene Glycol (PAG)-Based - Synthetic Gear - Bearing and Chain Lubricant
颜色
Amber
容器规格(数值及单位)
5 Gal
闪点(数值及单位)
284 Deg C
气味
Mild
净重
640 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Gear
制造商货号
L0838-060
重量/磅
40
详细描述
Gear Oil; Polyalkylene Glycol Type; Bearing | Gear | Chain; Pail; Liquid; Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing; Amber; 5 Gal Container Size