登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
SFGO ULTRA-32 1GAL JUG ; L0915-057

SFGO ULTRA-32 1GAL JUG ; L0915-057

SFGO ULTRA-32 1GAL JUG ; L0915-057

LUBRIPLATE PRODUCTS SFGO ULTRA-32 1GAL JUG ; L0915-057

Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Jug; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 1 Gal Container Size

制造商部件号

SFGO ULTRA-32 1GAL JUG ; L0915-057

BDI部件号

18228968

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
制造商名称
LUBRIPLATE PRODUCTS
最低订购量
N/A
重量 / Kilogram
3.75
UNSPSC
15121503
EAN条码
0089215691517
产品名称
Oil
产品类型
Polyalphaolefin
典型用途
Bearing | Gear | Chain
容器类型
Jug
形态
Liquid
SAE/ISO等级
SAE 75 Gear | ISO 32
应用
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain
制造商描述
SFGO Ultra Series 100 Percentage Synthetic - Polyalphaolefin (PAO)-Based - High-Performance - Super Multi-Purpose - Fluid Lubricant
颜色
Water White
容器规格(数值及单位)
1 Gal
闪点(数值及单位)
241 Deg C
气味
Odorless
符合证书
FDA 21 CFR 172.882 | FDA 21 CFR 178.3570 | NSF H1
其它特点
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
净重
128 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Gear
制造商货号
L0915-057
重量/磅
8.25
详细描述
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Jug; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 1 Gal Container Size