登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
SPO-233 400LB DRUM ; L0243-040

SPO-233 400LB DRUM ; L0243-040

SPO-233 400LB DRUM ; L0243-040

LUBRIPLATE PRODUCTS SPO-233 400LB DRUM ; L0243-040

Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Drum; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 420 Lb Container Size

制造商部件号

SPO-233 400LB DRUM ; L0243-040

BDI部件号

18229827

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
制造商名称
LUBRIPLATE PRODUCTS
最低订购量
N/A
重量 / Kilogram
199.32
UNSPSC
15121503
EAN条码
0089215424313
产品名称
Oil
产品类型
Petroleum Based
典型用途
Bearing | Gear | Chain
容器类型
Drum
形态
Liquid
SAE/ISO等级
SAE 80W Gear | ISO 100
应用
Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication
制造商描述
SPO Series Extra-Duty - Anti-Wear Rust - Oxidation Inhibited (R and O) Gear and Bearing Oil
颜色
Amber
容器规格(数值及单位)
420 Lb
闪点(数值及单位)
232 Deg C
气味
Mineral Oil
净重
6720 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Gear
制造商货号
L0243-040
重量/磅
465
详细描述
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Drum; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 420 Lb Container Size