登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
SYNAC-150 5GAL PAIL ; L0936-060

SYNAC-150 5GAL PAIL ; L0936-060

SYNAC-150 5GAL PAIL ; L0936-060

LUBRIPLATE PRODUCTS SYNAC-150 5GAL PAIL ; L0936-060

Lubricating Oil; Ester Type; Compressor | Pump; Pail; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature; Colorless; 5 Gal Container Size

制造商部件号

SYNAC-150 5GAL PAIL ; L0936-060

BDI部件号

18231542

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
制造商名称
LUBRIPLATE PRODUCTS
最低订购量
N/A
重量 / Kilogram
18.12
UNSPSC
15121521
EAN条码
0089215593606
产品名称
Oil
产品类型
Ester
典型用途
Compressor | Pump
容器类型
Pail
形态
Liquid
SAE/ISO等级
SAE 40 | ISO 150
应用
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature
制造商描述
Diester-Based Synthetic Air Compressor Fluid
颜色
Colorless
容器规格(数值及单位)
5 Gal
闪点(数值及单位)
282 Deg C
气味
Mild
净重
640 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Lubricating Pump
制造商货号
L0936-060
重量/磅
40
详细描述
Lubricating Oil; Ester Type; Compressor | Pump; Pail; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature; Colorless; 5 Gal Container Size