PRO PURE TAC LT 500CC ; L0235-750
LUBRIPLATE PRODUCTS PRO PURE TAC LT 500CC ; L0235-750
Single Point Lubricator; Aluminum Complex Thickener; NLGI 1.5; USP White Mineral Oil Base; 600cSt at 40 Degree C Base Oil Viscosity; 388 Degree F Temperature;500 CC Capacity; Battery Operated; 1 Day to 24 Month Programmable; 360PSI Built-Up Pressure
制造商部件号
PRO PURE TAC LT 500CC ; L0235-750
BDI部件号
25134007
价格(不含税不含运费)
库存:
下单前需确认
全球库存: