TSUBAKI
TSUBAKI GMTA075-38L60BPVN3
Gear Motor; Inline Type; 60:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 220Nm Output Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
¥2,002.00 / 套
¥5,752.00 / 套
库存
国内 (2)
TSUBAKI
TEM GMTA040-24U10PVN3 ; 减速机/蜗轮蜗杆减速电机
Gear Motor; Inline Type; 10:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Direct Mounted; Aluminum; 20.6Nm Output Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
¥2,041.00 / 套
¥4,701.00 / 套
库存
国内 (2)
TSUBAKI
TEM GMTA020-18U5PVN3 ; 减速机/带普通电机减速机
Gear Motor; Inline Type; 5:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Direct Mounted; Aluminum; 4.7Nm Output Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,660.00 / 套
¥4,519.00 / 套
库存
下单前需确认
BOSTON GEAR
BOSTON GEAR UT014-004-0 STANDARD COMPONENTS
Speed Reducer; Inline Type; 4:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT014 Series; Flange Mounted; Anodized Aluminum; Output Torque
BDI部件号
FALK
FALK 04UJAJ2B-28.A1B
Speed Reducer; Inline Type; Helical Gear; 28:1 Ratio; Shaft Mounted; Offset; Tapered Hollow Shaft Output; Double Reduction; Gear Drive with Flange Motor Adapter; NEMA Frame Input
制造商部件号
BDI部件号