![U1-3-3/4](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-ST2-KW1-515x515.jpg?context=bWFzdGVyfHJvb3R8MzU0NTB8aW1hZ2UvanBlZ3xhREE0TDJobFl5OHhNRFV3TnpFNU5ERXpPRFkxTkM5SlRrUllXRmhDVlZOSVdGaGZVMVF5WDB0WE1WODFNVFY0TlRFMUxtcHdad3xiNjNiYWMyMjM5NjFhN2QwOTI1MWRjMmMzMGMzOGE0YzY5NTRjMTg0ZmQ1NjgyMWI5ZjI1MzA2Mjk4YTZlMDM1)
R1-30MM
TIMKEN R1-30MM
Shaft Bushing; 30MM Bore; 101.6MM Outside Diameter; 73.152MM Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing
制造商部件号
R1-30MM
BDI部件号
24312874
价格(不含税不含运费)
库存:
下单前需确认
全球库存: