Page view updated with your selected options.
品类机械传动品类定位和锁紧装置品类锁板 SKF
8" Length; 2" Width; 1/8" Thickness; 6-7/8" Center Distance of Mounting Holes; N-600 Locknut Part Number; 2 Set Screws; Size 5/8-11 X 1-1/4
SKF
6-1/4" Length; 1-21/32" Width; 1/8" Thickness; 5-3/16" Center Distance of Mounting Holes; N-088 Locknut Part Number; 2 Set Screws; Size 5/8-11 X 1
SKF
4-29/32" Length; 1-1/4" Width; 1/8" Thickness; 4.118" Center Distance of Mounting Holes; N-072 Locknut Part Number; 2 Set Screws; Size 3/8-16 X 3/4
SKF
5-7/16" Length; 1-1/2" Width; 1/8" Thickness; 4-33/64" Center Distance of Mounting Holes; N-076 Locknut Part Number; 2 Set Screws; Size 1/2-13 X 7/8
SKF
4-29/64" Length; 1-5/16" Width; 1/8" Thickness; 3.683" Center Distance of Mounting Holes; N-064 Locknut Part Number; 2 Set Screws; Size 3/8-16 X 3/4